Overview
Mfr description
NCDGKFN32-0250 NC(D)GK, HIGH
- Non rotating, high speed/precision cylinder
- Non rotating accuracy: ¹1° ( ø20, ø25), ¹0.8° (ø32), ¹0.5° (ø40- ø63)
- 8 mounting styles available
- 6 bore sizes available
- Auto switch capable
Specifications
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data