Specifications
Dimensions
- Bore Diameter.3750 in
- Lead Wire Length3 m
Details
- Auto-SwitchReed/DC Volt <gt/>5 <lt/>24/AC Volt <lt/>100/Connector
- Cushion TypeRubber Cushion
- MagnetWith Magnet
- Manufacturer Catalog
- Manufacturer Product Page
- Number of Switches2 pcs
- Piston ActionDouble-Acting
- Product TypeRound Body Non-Repairable Air Cylinders
- Rod TypeSingle Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)