Motion
NCDJPB10-025D-90AS

SMC CORP OF AMERICA
NCDJPB10-025D-90AS

NCDJPB10-025D-90AS
MI ITEM #10393397
MFR #NCDJPB10-025D-90AS
Price$59.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDJPB10-025D-90AS

NCDJPB10-025D-90AS
MI ITEM #10393397
MFR #NCDJPB10-025D-90AS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$59.49/each

Specifications

Dimensions

  • Bore Diameter  
    .3750 in
  • Lead Wire Length
    2 Wire/10 in

Details

  • Auto-Switch
    Reed/DC Volt/AC Volt/Horizontal
  • Body Material
    Brass
  • Cushion Type
    None
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number of Switches
    1 pc
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod

Overview

Mfr description
NCDJPB10-025D-90AS NC(D)JP, PIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought