Motion
NCDJPB10-037D-90S

SMC CORP OF AMERICA
NCDJPB10-037D-90S

NCDJPB10-037D-90S
Mi Item #10393403
MFR #NCDJPB10-037D-90S
Price$59.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDJPB10-037D-90S

NCDJPB10-037D-90S
Mi Item #10393403
MFR #NCDJPB10-037D-90S

Mfr description
NCDJPB10-037D-90S NC(D)JP, PIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.66/each

Specifications

Dimensions

  • Bore Diameter  
    .3750 in
  • Lead Wire Length
    2 Wire/10 in

Details

  • Auto-Switch
    Reed/DC Volt/AC Volt/Horizontal
  • Body Material
    Brass
  • Cushion Type
    None
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number of Switches
    1 pc
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)