Overview
Mfr description
NCDJPB10-050D-97LS NC(D)JP, PIN
Specifications
- Piston ActionDouble-Acting
- Bore Diameter
- Rod TypeSingle Rod
- Cushion TypeNone
- Auto-SwitchReed/DC Volt/LED/Horizontal
- Body MaterialBrass
- Manufacturer Product Page
- Manufacturer Catalog
- Lead Wire Length2 Wire/10 in
- MagnetWith Magnet
- Number of Switches1 pc
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data