Motion
NCDJPB10-050D-B-97L

SMC CORP OF AMERICA
NCDJPB10-050D-B-97L

NCDJPB10-050D-B-97L
MI ITEM #10393419
MFR #NCDJPB10-050D-B-97L
Price$104.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDJPB10-050D-B-97L

NCDJPB10-050D-B-97L
MI ITEM #10393419
MFR #NCDJPB10-050D-B-97L

Mfr description
NCDJPB10-050D-B-97L NC(D)JP, PIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.63/each

Specifications

Dimensions

  • Bore Diameter  
    .3750 in
  • Lead Wire Length
    2 Wire/10 in

Details

  • Auto-Switch
    Reed/DC Volt/LED/Horizontal
  • Body Material
    Brass
  • Cushion Type
    None
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number of Switches
    2 pcs
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)