Motion
NCDMB106-0600-M9PVSAPC

SMC CORP OF AMERICA
NCDMB106-0600-M9PVSAPC

1.0625 in Bore Diameter, 6.0000 in Stroke Length
Mi Item #10394134
MFR #NCDMB106-0600-M9PVSAPC
Price$186.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDMB106-0600-M9PVSAPC

1.0625 in Bore Diameter, 6.0000 in Stroke Length
Mi Item #10394134
MFR #NCDMB106-0600-M9PVSAPC

Mfr description
NCDMB106-0600-M9PVSAPC NC(D)M,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.25/each

Specifications

Dimensions

  • Bore Diameter  
    1.0625 in
  • Stroke
    6.0000 in

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    NCM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)