Motion
NCDMKC150-0500C

SMC CORP OF AMERICA
NCDMKC150-0500C

Nc(D)Mk, Stainless Steel Cylinder, Non-Rotating, Double Acting, Single Rod
Mi Item #10394960
MFR #NCDMKC150-0500C
Price$108.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDMKC150-0500C

Nc(D)Mk, Stainless Steel Cylinder, Non-Rotating, Double Acting, Single Rod
Mi Item #10394960
MFR #NCDMKC150-0500C

Mfr description
NCDMKC150-0500C NC(D)MK, STAINLESS
  • Non rotating, air cylinder
  • Stainless steel body
  • Bore sizes-3/4" to 1 1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.25/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Stroke  
    5.0000 in

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Rear Pivot Mount
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)