Motion
NCDQ8NZ056-075

SMC CORP OF AMERICA
NCDQ8NZ056-075

NCQ8 COMPACT CYLINDER with 9/16 in Bore Diameter
MI ITEM #10396888
MFR #NCDQ8NZ056-075
Price$41.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ8NZ056-075

NCQ8 COMPACT CYLINDER with 9/16 in Bore Diameter
MI ITEM #10396888
MFR #NCDQ8NZ056-075

Mfr description
NCDQ8NZ056-075 NC(D)Q8, COMPACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.75/each

Specifications

Dimensions

  • Bore Diameter  
    9/16 in
  • Lead Wire Length
    3 m
  • Stroke
    1 - 1/4 in

Details

  • Body Option
    Standard (Female rod end)
  • Compact Cylinder Type
    Super Compact
  • Country of Origin
    US
  • Cylinder Series
    NCQ8
  • Made to Order
    Standard
  • Magnet
    Built-in
  • Mounting Type
    Screw clearance hole, through
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)