Motion
NCGBN63-1900
2.5000 in Bore Diameter, 19.0000 in Stroke Length
MI ITEM #10398909
MFR #NCGBN63-1900
Price$139.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.5000 in Bore Diameter, 19.0000 in Stroke Length
MI ITEM #10398909
MFR #NCGBN63-1900

Mfr description
NCGBN63-1900 NC(D)G, HIGH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.95/each

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Stroke
    19.0000 in

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    NCG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)