Motion
NCGCN25-0200-XB7

SMC CORP OF AMERICA
NCGCN25-0200-XB7

NCG ROUND BODY CYLINDER with 25 mm Bore Size
Mi Item #10398983
MFR #NCGCN25-0200-XB7
Price$43.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCGCN25-0200-XB7

NCG ROUND BODY CYLINDER with 25 mm Bore Size
Mi Item #10398983
MFR #NCGCN25-0200-XB7

Mfr description
NCGCN25-0200-XB7 NCG, DOUBLE ACTING
  • Double acting, single rod cylinder
  • High temperature (XB6) Bore sizes (mm): 20, 25, 32, 40, 50, 63
  • Low temperature (XB7) Bore sizes (mm): 20, 25, 32, 40, 50, 63
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.40/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Stroke  
    2 in

Details

  • Country of Origin
    US
  • Cushion Type
    Urethane cushion
  • Hardware Type
    Single Clevis Bracket
  • Made to Order
    Cold resistant cylinder
  • Mounting Type
    Single Clevis style
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)