Overview
Mfr description
NCGFN32-0150 NC(D)G, HIGH
Specifications
- Bore Diameter
- Stroke1.5000 in
- Manufacturer Product Page
- Manufacturer Catalog
- Mounting TypeFront Flange
- SeriesNCG
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data