Motion
NCMKB106-0250S

SMC CORP OF AMERICA
NCMKB106-0250S

Nc(D)Mk, Non-Rotating, Single Acting, Spring Return
Mi Item #10400797
MFR #NCMKB106-0250S
Price$29.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCMKB106-0250S

Nc(D)Mk, Non-Rotating, Single Acting, Spring Return
Mi Item #10400797
MFR #NCMKB106-0250S

Mfr description
NCMKB106-0250S NC(D)MK, NON-ROTATING,
  • Single acting single rod, spring return
  • Bore sizes (inch): 3/4, 7/8, 1 1/16, , 1 1/4, 1 1/2
  • Maximum stroke: up to 6" as standard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.75/each

Specifications

Dimensions

  • Bore Diameter
    1.0625 in
  • Stroke  
    2.5000 in

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)