Overview
Mfr description
NCQ2KL50-100DMZ NC(D)Q2K-Z, COMPACT,
Specifications
- Bore Diameter
- Stroke100 mm
- Manufacturer Catalog
- Mounting TypeFoot Mounting
- Manufacturer Product Page
- SeriesNCQ2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data