Specifications
Dimensions
- Bore Diameter1.5000 in
- Stroke3.0000 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeRear Clevis
- Product TypeCompact Air Cylinders
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)