Overview
Mfr description
PA5120-F06 PA5000, PROCESS PUMP,
- Air pilot type process pump
- Discharge rate 5 to 45? /min
- Compact, large capacity
- Easy maintenance due to structuraldesign that allows the diaphragm andcheck valve to be replaced individually
- 2 to 5 time longer life than that ofconventional pumps
Specifications
- Weight3.5 kg
- Country of OriginJP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data