Motion
PF2A510-N01-2

SMC CORP OF AMERICA
PF2A510-N01-2

Pf2A5, Digital Air Flow Sensor, Remote, Ip65, 1-500 Lpm
MI ITEM #10402091
MFR #PF2A510-N01-2
List Price$535.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PF2A510-N01-2

Pf2A5, Digital Air Flow Sensor, Remote, Ip65, 1-500 Lpm
MI ITEM #10402091
MFR #PF2A510-N01-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$535.76/each for your price

Overview

Mfr description
PF2A510-N01-2 PF2A5, DIGITAL AIR FLOW
  • Flow ranges (lpm): 1-10, 5-50, 10-100, 20-200, 50-500
  • Port sizes (Rc, NPT, G): 1/8, 1/4, 3/8, 1/2 (flow range dependent)
  • Rated pressure range (MPa): -0.05 to 0.5, or-0.05 to 0.75 (flow range dependent)
  • Output options: 1-5V or 4-20mA
  • Accuracy: ±5% F.S.
  • Repeatability: ±1% F.S.

Specifications

  • Country of Origin
    JP
  • Series
    PF2A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text