Motion
PF2A751-04-27N

SMC CORP OF AMERICA
PF2A751-04-27N

Pf2A7, Digital Air Flow Sensor, 2-Color Display, Ip65, 1-500 Lpm
MI ITEM #10402130
MFR #PF2A751-04-27N
List Price$649.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PF2A751-04-27N

Pf2A7, Digital Air Flow Sensor, 2-Color Display, Ip65, 1-500 Lpm
MI ITEM #10402130
MFR #PF2A751-04-27N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$649.37/each for your price

Overview

Mfr description
PF2A751-04-27N PF2A7, DIGITAL AIR
  • Flow ranges (lpm): 1-10, 5-50, 10-100, 20-200, 50-500
  • Port sizes (Rc, NPT, G): 1/8, 1/4, 3/8, 1/2 (flow range dependent)
  • Rated pressure range (MPa): -0.05 to 0.75
  • Output options: 2 PNP or NPN
  • Accuracy: ±5% F.S.
  • Repeatablility: ±1% F.S. or ±2% F.S. (flow range dependent)

Specifications

  • Country of Origin
    JP
  • Series
    PF2A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought