Motion
PF3W720-N03-EN-JA

SMC CORP OF AMERICA
PF3W720-N03-EN-JA

Pf3W7, Digital Water Flow Sensor, 2-Screen 3-Color Display, Ip65, 0.5-250 Lpm
MI ITEM #10402653
MFR #PF3W720-N03-EN-JA
Price$619.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PF3W720-N03-EN-JA

Pf3W7, Digital Water Flow Sensor, 2-Screen 3-Color Display, Ip65, 0.5-250 Lpm
MI ITEM #10402653
MFR #PF3W720-N03-EN-JA

Mfr description
PF3W720-N03-EN-JA PF3W7, DIGITAL
  • Flow ranges (lpm): 0.5-4, 2-16, 5-40, 10-100, 50-250
  • Port sizes (Rc, NPT, G): 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2 (flow range dependent)
  • Temperature rating: 0-90°C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$619.39/each

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)