Motion
PFMB7102-N04-FN-M

SMC CORP OF AMERICA
PFMB7102-N04-FN-M

PFM DIGITAL FLOW SWITCH with Integrated Display
MI ITEM #10403155
MFR #PFMB7102-N04-FN-M
List Price$525.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PFMB7102-N04-FN-M

PFM DIGITAL FLOW SWITCH with Integrated Display
MI ITEM #10403155
MFR #PFMB7102-N04-FN-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$525.95/each for your price

Overview

Mfr description
PFMB7102-N04-FN-M PFMB, DIGITAL AIR
  • Flow range (lpm): 5-500, 10-1000, 20-2000
  • Port sizes (Rc, NPT, G): 1/2 or 3/4 (flow range dependent)
  • Rated pressure range (MPa): 0 to 0.8
  • Output options: NPN/PNP, 1-5V, 4-20mA
  • Accuracy: ±3% F.S.
  • Repeatability: ±1% F.S.

Specifications

  • Display
    Integrated
  • Country of Origin
    JP
  • Series
    PFM
  • Piping Entry Direction
    Straight
  • Rated Flow Range
    0.2 to 10 (5) L/min

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text