Overview
Mfr description
PFMB7501-04-D-MR PFMB, DIGITAL AIR
- Flow range (lpm): 5-500, 10-1000, 20-2000
- Port sizes (Rc, NPT, G): 1/2 or 3/4 (flow range dependent)
- Rated pressure range (MPa): 0 to 0.8
- Output options: NPN/PNP, 1-5V, 4-20mA
- Accuracy: ±3% F.S.
- Repeatability: ±1% F.S.
Specifications
- SeriesPFM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data