Overview
Mfr description
PSE540A-R04-C2 PSE540 REMOTE ANALOG
- Smallest remote pressure sensor from SMC, for the most compact applications
- Power supply requirement: 12 to 24 VDC
- 1 to 5V analog output
- 2 Accuracy options: ±1% or ±2% of F.S.
- Repeatability: ±0.2% of F.S.
- Port sizes: M3, M5, 1/8 Rc or NPT male; M5 female; ø4 or ø6mm plug for fittings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data