Overview
Mfr description
REAS32-350-A73HL REAS, SINE RODLESS
- Bore sizes: 10, 15, 20, 25, 32, 40
- Maximum speed 300 mm/sec
- Auto switch capable
- Integrated guide type
- Centralized piping option
Specifications
- Product TypeRodless Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data