Overview
Mfr description
RSDQA32-15TBZ RS(D)Q, STOPPER
Specifications
- Bore Diameter
- Stroke15 mm
- Mounting TypeBoth Ends Tapped
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeStopper Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data