Motion
SFB102-02
CLEAN GAS FILTER
Mi Item #10405641
MFR #SFB102-02
Price$270.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CLEAN GAS FILTER
Mi Item #10405641
MFR #SFB102-02

Mfr description
SFB102-02 SFB100, CLEAN GAS FILTER,
  • Cartridge type, straight style clean gas filter
  • Replaceable elements
  • Operating pressure: 0.99MPa maximum, vacuum 1.3x10-6kPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$270.70/each

Specifications

Dimensions

  • Weight
    160 g

Details

  • Country of Origin
    JP
  • Series
    SF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)