Motion
SJ3260TN-5NMOZ-C6

SMC CORP OF AMERICA
SJ3260TN-5NMOZ-C6

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Individual Entry, Base Mounted Plug-in, One-touch fitting for 6 mm
Mi Item #10406012
MFR #SJ3260TN-5NMOZ-C6
Price$61.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SJ3260TN-5NMOZ-C6

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Individual Entry, Base Mounted Plug-in, One-touch fitting for 6 mm
Mi Item #10406012
MFR #SJ3260TN-5NMOZ-C6

Mfr description
SJ3260TN-5NMOZ-C6 SJ3000, 4 PORT
  • Service life of 50 million cycles
  • Port size: M5x0.5; Push to connect fitting: 2mm, 4mm, 6mm, 1/8", 5/32", 1/4"
  • Flow rate up to 0.12 Cv (C = 0.56 l/s*bar)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.93/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 6 mm

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Piping Type
    Base Mounted Plug-in
  • Series
    SJ
  • Solenoid Electrical Entry
    Individual Entry
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)