Overview
Mfr description
SJ3A6TN-5MZ-DP SJ3A6 SERIES, VACUUM
- Control vacuum suctiion and release with single valve
- Release pressure port: 36 to 102 psi; Vacuum pressure port: -14.5 to 102 psi
- Power consumption: 0.15W
- Built-in replaceable filter to eliminate foreign matter
- Valve width: 10mm
Specifications
- Country of OriginJP
- SeriesSJ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data