Specifications
Dimensions
- Inlet Port Size3/8 in
- Outlet Port Size3/8 in
Details
- Inlet Port TypeStraight
- Maximum Operating Pressure145 psi
- Outlet Port Thread TypeRc
- Outlet Port TypeStraight
- Product TypePrecision Air Regulators
- Series/SystemSRH
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)