Overview
Mfr description
SS3YJ3-S42-10-M5 SS3YJ3, 300 SERIES,
- SYJ300, base mount valve manifold
- Maximum 20 stations available as standard
- M5 ports (41Type); 5/32" NPTor ø4 one-touch fittings (42type)
- Manifold for internal pilot valves
- A ports on manifold
Specifications
- Piping TypeBase Mounted
- Country of OriginJP
- Number Of Stations10
- Valve Mount TypeSolenoid on same side as A port
- SeriesSYJ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data