Motion
SS5V1-10FD2-10U-N7

SMC CORP OF AMERICA
SS5V1-10FD2-10U-N7

5 Port Solenoid Valve Manifold
MI ITEM #10407381
MFR #SS5V1-10FD2-10U-N7
List Price$315.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V1-10FD2-10U-N7

5 Port Solenoid Valve Manifold
MI ITEM #10407381
MFR #SS5V1-10FD2-10U-N7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$315.39/each for your price

Overview

Mfr description
SS5V1-10FD2-10U-N7 SS5V1-10F/P, 1000
  • Tie rod base manifold for SV1000 valve
  • D-sub connector or flat ribbon cable
  • Maximum number of solenoids: 24
  • Number of connectors: 26, 25, 20, 10 pins
  • Maximum 20 stations available as standard
  • 6 port sizes available
  • Optional DIN rail mount

Specifications

  • Country of Origin
    US
  • Series
    SV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text