Motion
SS5V1-16FD2-04BS-C6

SMC CORP OF AMERICA
SS5V1-16FD2-04BS-C6

5 Port Solenoid Valve Manifold
MI ITEM #10407587
MFR #SS5V1-16FD2-04BS-C6
List Price$172.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V1-16FD2-04BS-C6

5 Port Solenoid Valve Manifold
MI ITEM #10407587
MFR #SS5V1-16FD2-04BS-C6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$172.39/each for your price

Overview

Mfr description
SS5V1-16FD2-04BS-C6 SS5V1-16F/P, 1000
  • Cassette base manifold for SV1000 valve
  • D-sub connector or flat ribbon cable
  • Number of connectors (D-sub): 25 pins
  • Number of connectors (flat ribbon): 26, 20, 10 pins
  • Maximum 18 stations available as standard
  • DIN rail mount

Specifications

  • Country of Origin
    US
  • Series
    SV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text