Motion
SS5V1-W10CD-04DS-N7

SMC CORP OF AMERICA
SS5V1-W10CD-04DS-N7

SV 4/5 PORT SOLENOID VALVE, Valve Series SV1000
MI ITEM #10407722
MFR #SS5V1-W10CD-04DS-N7
List Price$240.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V1-W10CD-04DS-N7

SV 4/5 PORT SOLENOID VALVE, Valve Series SV1000
MI ITEM #10407722
MFR #SS5V1-W10CD-04DS-N7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$240.52/each for your price

Overview

Mfr description
SS5V1-W10CD-04DS-N7 SS5V1-W10C, 1000
  • Tie rod base circular connector type manifold for SV1000 valve
  • IP67 protection
  • Number of connectors: 26 pins
  • Maximum 20 stations available as standard
  • 6 ports available
  • Optional DIN rail mount

Specifications

  • Country of Origin
    US
  • Port Size
    1/4 in. diameter One-touch fitting
  • Number Of Stations
    4
  • Unit Specification
    Without SI Unit
  • Valve Series
    SV1000
  • Assembly Type
    Internal pilot/Built-in silencer
  • Series
    SV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text