Motion
SS5V2-16FD2-06B-C6

SMC CORP OF AMERICA
SS5V2-16FD2-06B-C6

SS5V2-16FD2-06B-C6
MI ITEM #10408815
MFR #SS5V2-16FD2-06B-C6
List Price$288.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V2-16FD2-06B-C6

SS5V2-16FD2-06B-C6
MI ITEM #10408815
MFR #SS5V2-16FD2-06B-C6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$288.14/each for your price

Overview

Mfr description
SS5V2-16FD2-06B-C6 SS5V2-16F/P, 2000
  • Cassette base manifold for SV2000 valve
  • D-sub connector or flat ribbon cable
  • Number of connectors (D-sub): 25 pins
  • Number of connectors (flat ribbon): 26, 20, 10 pins
  • Maximum 20 stations available as standard
  • DIN rail mount
  • 6 port sizes available

Specifications

  • Product Type
    Manifold Mount Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought