Motion
SS5V2-W10S1EAND-10B-N3

SMC CORP OF AMERICA
SS5V2-W10S1EAND-10B-N3

SV 4/5 PORT SOLENOID VALVE, Valve Series SV2000
MI ITEM #10409189
MFR #SS5V2-W10S1EAND-10B-N3
Price$874.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V2-W10S1EAND-10B-N3

SV 4/5 PORT SOLENOID VALVE, Valve Series SV2000
MI ITEM #10409189
MFR #SS5V2-W10S1EAND-10B-N3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$874.49/each

Specifications

Dimensions

  • Port Size
    5/32 in. diameter One-touch fitting

Details

  • Assembly Type
    Internal pilot specification
  • Country of Origin
    US
  • Number Of Stations
    10
  • Series
    SV
  • Unit Specification
    Without SI Unit
  • Valve Series
    SV2000

Overview

Mfr description
SS5V2-W10S1EAND-10B-N3 SS5V2-W10S1,
  • Tie rod base EX260 type manifold for SV2000 valves
  • Serial wiring, integrated-type for output
  • Maximum 16 stations available as standard
  • Optional DIN rail mount
  • 6 port sizes available

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought