Overview
Mfr description
SS5V2-W10S1NWD-03US-N3 SS5V2-W10S1,
- Tie rod base, EX250 type manifold for SV2000 valve
- Serial wiring with input/output unit
- IP67 protection
- Number of inputs/outputs: 32 each
- Maximum 20 stations available as standard
- Optional DIN rail mount
- 6 port sizes available
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data