Motion
SS5V2-W16CD-02D-C6

SMC CORP OF AMERICA
SS5V2-W16CD-02D-C6

SS5V2-W16CD-02D-C6
MI ITEM #10409540
MFR #SS5V2-W16CD-02D-C6
List Price$257.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V2-W16CD-02D-C6

SS5V2-W16CD-02D-C6
MI ITEM #10409540
MFR #SS5V2-W16CD-02D-C6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$257.81/each for your price

Overview

Mfr description
SS5V2-W16CD-02D-C6 SS5V2-W16C, 2000
  • Cassette base manifold for SV2000 valve
  • Circular connector
  • IP67 protection
  • Number of connectors: 26 pins
  • Maximum 20 stations available as standard
  • DIN rail mount
  • 6 port sizes available

Specifications

  • Product Type
    Manifold Mount Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text