Overview
Mfr description
SS5V3-W10S1ZEN33ND-06BS-N7 SS5V3-W10S1,
- Serial wiring with Input/Output unit
- Tie rod base, 3000 series, EX250 type
- IP67 protection
- Number of inputs/outputs: 32 each
- Maximum number of stations: 20(over 16 requires manifold spec. form)
Specifications
- Product TypeManifold Mount Air Regulators
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data