Overview
Mfr description
SS5V3-W10SA2WD-08B-C6 SS5V3-W10S,
- Decentralized serial wiring
- Tie rod base, 3000 series
- IP67 protection
- Number of outputs: 16
- Maximum number of stations: 16(over 8 requires manifold spec. form)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data