Motion
SS5V4-10FD2-11BRS-03

SMC CORP OF AMERICA
SS5V4-10FD2-11BRS-03

SV 4/5 PORT SOLENOID VALVE, Valve Series SV4000
MI ITEM #10410428
MFR #SS5V4-10FD2-11BRS-03
Price$718.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V4-10FD2-11BRS-03

SV 4/5 PORT SOLENOID VALVE, Valve Series SV4000
MI ITEM #10410428
MFR #SS5V4-10FD2-11BRS-03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$718.70/each

Specifications

Dimensions

  • Port Size
    Rc 3/8

Details

  • Assembly Type
    External pilot/Built-in silencer
  • Country of Origin
    US
  • Number Of Stations
    11
  • Series
    SV
  • Unit Specification
    Without SI Unit
  • Valve Series
    SV4000

Overview

Mfr description
SS5V4-10FD2-11BRS-03 SS5V4-10F/P,
  • D-sub connector or Flat ribbon cable
  • Tie rod base, 4000 series
  • Number of connectors (D-sub): 25 pins
  • Maximum number of stations: 20
  • Number of connectors (Flat Ribbon): 26, 20, 10 pins

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought