Motion
SS5Y3-10F1-12BR-N7

SMC CORP OF AMERICA
SS5Y3-10F1-12BR-N7

Standard Air Regulator - 1/4 in Inlet Port, Tubing Inlet Thread, Straight, 1/4 in Outlet Port, Tubing Outlet Thread, Straight
MI ITEM #10410754
MFR #SS5Y3-10F1-12BR-N7
Price$267.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y3-10F1-12BR-N7

Standard Air Regulator - 1/4 in Inlet Port, Tubing Inlet Thread, Straight, 1/4 in Outlet Port, Tubing Outlet Thread, Straight
MI ITEM #10410754
MFR #SS5Y3-10F1-12BR-N7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$267.99/each

Specifications

Dimensions

  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in

Details

  • Inlet Port Type
    Straight
  • Outlet Port Thread Type
    Tubing
  • Outlet Port Type
    Straight
  • Product Type
    Standard Air Regulators
  • Series/System
    SS5Y

Overview

Mfr description
SS5Y3-10F1-12BR-N7 SS5Y3-10, 3000
  • Plug-in connector connecting base
  • Side ported
  • Available with external pilot
  • Connector types: D-sub, Flat ribbon cable (26, 20 or 10 pins), PC wiring
  • One-touch fittings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought