Motion
SS5Y3-10F1-12BS-N7A

SMC CORP OF AMERICA
SS5Y3-10F1-12BS-N7A

Solenoid-Operated Air Control Valve - Manifold, One-touch fitting for 1/4 in
MI ITEM #10410759
MFR #SS5Y3-10F1-12BS-N7A
List Price$258.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y3-10F1-12BS-N7A

Solenoid-Operated Air Control Valve - Manifold, One-touch fitting for 1/4 in
MI ITEM #10410759
MFR #SS5Y3-10F1-12BS-N7A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$258.61/each for your price

Overview

Mfr description
SS5Y3-10F1-12BS-N7A SS5Y3-10, 3000
  • Plug-in connector connecting base
  • Side ported
  • Available with external pilot
  • Connector types: D-sub, Flat ribbon cable (26, 20 or 10 pins), PC wiring
  • One-touch fittings

Specifications

  • Piping Type
    Manifold
  • Country of Origin
    US
  • Port Size
    One-touch fitting for 1/4 in
  • Series
    SY-1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text