Motion
SS5Y3-10F2-11B-C4

SMC CORP OF AMERICA
SS5Y3-10F2-11B-C4

Ss5Y3-10, 3000 Series Manifold, D-Sub Connector, Flat Ribbon Cable, Pc Wiring System (Ip40)
MI ITEM #10410855
MFR #SS5Y3-10F2-11B-C4
List Price$217.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y3-10F2-11B-C4

Ss5Y3-10, 3000 Series Manifold, D-Sub Connector, Flat Ribbon Cable, Pc Wiring System (Ip40)
MI ITEM #10410855
MFR #SS5Y3-10F2-11B-C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$217.89/each for your price

Overview

Mfr description
SS5Y3-10F2-11B-C4 SS5Y3-10, 3000
  • Plug-in connector connecting base
  • Side ported
  • Available with external pilot
  • Connector types: D-sub, Flat ribbon cable (26, 20 or 10 pins), PC wiring
  • One-touch fittings

Specifications

  • Series/System
    SS5Y
  • Product Type
    Standard Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text