Overview
Mfr description
SS5Y3-10L13-08B-C6 SS5Y3-10, 3000
- Plug-in connector connecting base
- Side ported
- Available with external pilot
- Lead Wire Kit
- One-touch fittings
Specifications
- Country of OriginUS
- SeriesSY-1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data