Motion
SS5Y3-41-06-C6-Q

SMC CORP OF AMERICA
SS5Y3-41-06-C6-Q

SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
Mi Item #10412816
MFR #SS5Y3-41-06-C6-Q
Price$42.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y3-41-06-C6-Q

SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
Mi Item #10412816
MFR #SS5Y3-41-06-C6-Q

Mfr description
SS5Y3-41-06-C6-Q SS5Y3, 3000 SERIES,
  • Bar stock type manifold for SY3000
  • Valves wired individually
  • Common P, EA and EB ports
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.95/each

Specifications

Details

  • Country of Origin
    JP
  • For Use With Series
    SY3000
  • Manifold Port(s)
    6
  • Model
    Base Mounted
  • Mounting Type
    Direct Mounting
  • Number Of Stations
    6
  • Series
    SY
  • Thread Standard
    One Touch Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)