Motion
SS5Y3-45FU-06U-C6

SMC CORP OF AMERICA
SS5Y3-45FU-06U-C6

SS5Y3-45FU-06U-C6
MI ITEM #10413217
MFR #SS5Y3-45FU-06U-C6
List Price$154.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y3-45FU-06U-C6

SS5Y3-45FU-06U-C6
MI ITEM #10413217
MFR #SS5Y3-45FU-06U-C6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$154.51/each for your price

Overview

Mfr description
SS5Y3-45FU-06U-C6 SS5Y3-45F, 3000
  • Manifold for SY3000 base mounted valves
  • Connector box can be mounted on D or U side
  • Common supply and exhaust can be located on U, Dor both sides
  • Maximum 20 stations available as standard
  • DIN rail mounted
  • 25 pin D-sub connector for connection to valves
  • 4 port sizes available

Specifications

  • Product Type
    Manifold Mount Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought