Motion
SS5Y3-45NFU-16B-C4

SMC CORP OF AMERICA
SS5Y3-45NFU-16B-C4

Manifold Mount Air Regulator - 4 mm Inlet Port, Tubing Inlet Thread, Straight, 4 mm Outlet Port, Tubing Outlet Thread, Straight
Mi Item #10413445
MFR #SS5Y3-45NFU-16B-C4
Price$326.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y3-45NFU-16B-C4

Manifold Mount Air Regulator - 4 mm Inlet Port, Tubing Inlet Thread, Straight, 4 mm Outlet Port, Tubing Outlet Thread, Straight
Mi Item #10413445
MFR #SS5Y3-45NFU-16B-C4

Mfr description
SS5Y3-45NFU-16B-C4 SS5Y3-45F, 3000
  • Manifold for SY3000 base mounted valves
  • Connector box can be mounted on D or U side
  • Common supply and exhaust can be located on U, Dor both sides
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$326.00/each

Specifications

Dimensions

  • Inlet Port Size
    4 mm
  • Outlet Port Size
    4 mm

Details

  • Inlet Port Type
    Straight
  • Outlet Port Thread Type
    Tubing
  • Outlet Port Type
    Straight
  • Product Type
    Manifold Mount Air Regulators
  • Series/System
    SS5Y
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)