Specifications
Dimensions
- Inlet Port Size1/4 in
- Outlet Port Size1/4 in
Details
- Inlet Port TypeStraight
- Outlet Port Thread TypeTubing
- Outlet Port TypeStraight
- Product TypeManifold Mount Air Regulators
- Series/SystemSS5Y
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)