Overview
Mfr description
SS5Y5-10SA2-08B-C6 SS5Y5-10/11S, 5000
- Plug-in connector connecting base
- Side or bottom ported
- Available with external pilot
- One-touch fittings
Specifications
- Country of OriginUS
- SeriesSY-1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data