Motion
SS5Y5-11S6EA2-04F-C6

SMC CORP OF AMERICA
SS5Y5-11S6EA2-04F-C6

Ss5Y5-10/11S6, 5000 Series Manifold For Series Ex600 Integrated (I/O) Serial Transmission System (Fieldbus) (Ip67)
Mi Item #10415847
MFR #SS5Y5-11S6EA2-04F-C6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y5-11S6EA2-04F-C6

Ss5Y5-10/11S6, 5000 Series Manifold For Series Ex600 Integrated (I/O) Serial Transmission System (Fieldbus) (Ip67)
Mi Item #10415847
MFR #SS5Y5-11S6EA2-04F-C6

Mfr description
SS5Y5-11S6EA2-04F-C6 SS5Y5-10/11S6,
  • Plug-in connector connecting base
  • Side or bottom ported
  • Available with external pilot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    6 mm
  • Outlet Port Size
    6 mm

Details

  • Inlet Port Type
    Straight
  • Outlet Port Thread Type
    Tubing
  • Outlet Port Type
    Straight
  • Series/System
    SS5Y
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)