Specifications
Dimensions
- Inlet Port Size1/4 in
- Outlet Port Size1/4 in
Details
- Inlet Port TypeStraight
- Outlet Port Thread TypeTubing
- Outlet Port TypeStraight
- Series/SystemSS5Y
Overview
Mfr description
SS5Y5-11SA2N-08BS-N7 SS5Y5-10/11S,
- Plug-in connector connecting base
- Side or bottom ported
- Available with external pilot
- One-touch fittings